Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 0.80mm Dia, 2.40mm Cut, Carbide

  • Mfr # 12103150

  • Zoro # G3189701


product price: $13.49
/ea

Key Features

Dimension Type
Metric
Milling Diameter
0.80mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
2.40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12103150
Zoro #
G3189701
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
0.80mm
Length of Cut
2.40 mm
Shank Dia.
3.00 mm
Overall Length
38.00 mm
Milling Dia.
0.80 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
End Mill Style
Square
List Number
121
Hardened (H) Compatibility
Yes
Shank Type - Machining
Straight
Stainless (M) Compatibility
Yes
Item
Square End Mill
Steel (P) Compatibility
Yes
Measurement System
Metric
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Shank Type
Straight
End Mill Application
Finishing
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Helix Angle
30 Degrees

Description

Square End Mill, 0.80 mm Milling Dia., Straight, Length of Cut 2.40 mm, Overall Length 38.00 mm, Shank Dia. 3.00 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.