Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 1/2" Dia, 5/8" Cut, Carbide

  • Mfr # 18050000B

  • Zoro # G7348157


product price: $83.35
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1/2"
End Mill Material
Carbide
Number of Flutes
7
Length of Cut
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18050000B
Zoro #
G7348157
UPC #
697604185129
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1/2"
Length of Cut
0.625 in
Shank Dia.
1/2 in
Overall Length
3 in
Milling Dia.
0.5 in
Flute Length
0.625 in

Details

End Mill Material
Carbide
Number of Flutes
7
Single End/Double End
Single
End Mill Cutting Type
Non-Center Cutting
Grade
High Performance
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Item
Square End Mill
End Mill Style
Square
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Shank Type
Straight
End Mill Application
Roughing/Finishing
List Number
180
Helix Angle
38 Degrees
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Finish
Altima
Workpiece Compatibility
Steel; Stainless steel; Super-alloys and titanium
Material Grade - Machining
High Performance
Shank Type - Machining
Straight
Measurement System
Inch
Finish - Machining
Altima
Center Cutting
No
Series
TuffCut(R) XR
Decimal Equivalent
0.5 in
Construction
Solid
Max. Helix Angle
38 Degrees

Description

Square End Mill, 0.5 in Milling Dia., Altima, Straight, Length of Cut 0.625 in, Overall Length 3 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.