Zoro Homepage
This item is Discontinued.
M.A. Ford End Mill, 12.00mm Dia, 26.00mm Cut, Carbide 17747200A

End Mill, 12.00mm Dia, 26.00mm Cut, Carbide (Discontinued)

  • Mfr # 17747200A
  • Zoro # G7170077
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17747200A
Zoro #
G7170077
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
12.00mm
Overall Length
83.00mm
Length of Cut
26.00mm
Milling Dia.
12.00mm
Dimension Type
Metric
Shank Dia.
12.00mm

Details

Measurement System
Metric
Number of Flutes
4
End Mill Style
Square
Finish
Altima
End Mill Cutting Type
Center Cutting
Item
Square End Mill
List Number
177
Shank Type
Straight
Steel (P) Compatibility
Yes
End Mill Application
Roughing/Finishing
Super Alloy (S) Compatibility
Yes
Helix Angle
35/38 Degrees
Cutting Direction
Right Hand
Single End/Double End
Single End
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
End Mill Material
Carbide
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Grade
High Performance
Finish - Machining
Altima
Material Grade - Machining
High Performance
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Stainless Steel, Steel, Super Alloy

Description

Square End Mill, Altima, Length of Cut 26.00mm, Overall Length 83.00mm, Shank Dia. 12.00mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.