Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 12.00mm Dia, 50.00mm Cut, Carbide

  • Mfr # 12247240

  • Zoro # G3189710


product price: $70.15
/ea

Key Features

Dimension Type
Metric
Milling Diameter
12.00mm
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12247240
Zoro #
G3189710
UPC #
697604122230
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
12.00mm
Length of Cut
50 mm
Shank Dia.
12 mm
Overall Length
102 mm
Milling Dia.
12 mm
Shank Diameter
0.4724 in
Flute Length
1.9685 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Stainless Steel, Steel, Super Alloy
Stainless (M) Compatibility
Yes
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Non Ferrous (N) Compatibility
Yes
End Mill Application
Roughing/Finishing
Super Alloy (S) Compatibility
Yes
End Mill Style
Square
Primary Material Application ISO Code
H, K, M, N, S
Steel (P) Compatibility
Yes
Material Grade - Machining
General Purpose
Helix Angle
30 Degrees
Shank Type - Machining
Straight
Item
Square End Mill
Cutting Direction
Right Hand
Measurement System
Metric
Hardened (H) Compatibility
Yes
Drilling Tool Configuration
Individual
Cast Iron (K) Compatibility
Yes
Chip-Breaker
Chip-Breaker Not Included
Finish
Bright (Uncoated)
Finish - Machining
Uncoated
List Number
122
Shank Type
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Center Cutting
Yes
Series
TuffCut(R) GP
Coating
Uncoated
Decimal Equivalent
0.4724 in
Application
Finishing
Construction
Solid
Max. Helix Angle
30 Degrees

Description

Square End Mill, 12 mm Milling Dia., Carbide, Uncoated, Straight, Length of Cut 50 mm, Overall Length 102 mm, Shank Dia. 12 mm, Neck Dia. Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.