Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 1/32" Dia, 5/64" Cut, Carbide

  • Mfr # 11102500

  • Zoro # G1150531


product price: $17.35
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
0.0250"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
0.078125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11102500
Zoro #
G1150531
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
0.0250"
Length of Cut
0.078125 in
Shank Dia.
1/8 in
Overall Length
1 1/2 in
Milling Dia.
0.025 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Style
Square
Non Ferrous (N) Compatibility
Yes
Finish - Machining
Uncoated
Item
Square End Mill
Cutting Direction
Right Hand
Shank Type
Straight
Drilling Tool Configuration
Individual
Chip-Breaker
Chip-Breaker Not Included
End Mill Application
Roughing/Finishing
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Steel (P) Compatibility
Yes
Primary Material Application ISO Code
H, K, M, N, S
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Stainless Steel, Steel, Super Alloy
Cast Iron (K) Compatibility
Yes
Finish
Bright (Uncoated)
Material Grade - Machining
General Purpose
Helix Angle
30 Degrees
Material - Machining
Carbide
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
Yes
Shank Type - Machining
Straight
Measurement System
Metric
Cutting Direction - Machining
Right Hand
Stainless (M) Compatibility
Yes
List Number
111
Series
TuffCut(R) GP
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.025 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 0.078125 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.