Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 20.00mm Dia, 38.00mm Cut, Carbide

  • Mfr # 17778700A

  • Zoro # G7338899


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
20.00mm
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17778700A
Zoro #
G7338899
UPC #
697604179555
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
20.00mm
Length of Cut
38 mm
Shank Dia.
20 mm
Overall Length
104 mm
Milling Dia.
20 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
High Performance
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Item
Square End Mill
Shank Type
Straight
Hardened (H) Compatibility
Yes
Finish
Altima
List Number
177
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
End Mill Style
Square
Helix Angle
Variable
Cast Iron (K) Compatibility
Yes
Max. Helix Angle
38 Degrees
Min. Helix Angle
35 Degrees
Shank Type - Machining
Straight
Measurement System
Metric
Material Grade - Machining
High Performance
Finish - Machining
Altima
Series
TuffCut(R) XR

Description

Square End Mill, 20 mm Milling Dia., Altima, Straight, Length of Cut 38 mm, Overall Length 104 mm, Shank Dia. 20 mm, Neck Dia. Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.