Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 2.50mm Dia, 5.00mm Cut, Carbide

  • Mfr # 17709840A

  • Zoro # G7322290


product price: $20.15
/ea

Key Features

Dimension Type
Metric
Milling Diameter
2.50mm
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17709840A
Zoro #
G7322290
UPC #
697604176844
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
2.50mm
Length of Cut
5 mm
Shank Dia.
3 mm
Overall Length
38 mm
Milling Dia.
2.5 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
High Performance
Shank Type
Straight
Helix Angle
Variable
List Number
177
Non Ferrous (N) Compatibility
No
End Mill Application
Roughing/Finishing
End Mill Style
Square
Super Alloy (S) Compatibility
Yes
Item
Square End Mill
Steel (P) Compatibility
Yes
Finish
Altima
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Hardened (H) Compatibility
Yes
Material Grade - Machining
High Performance
Max. Helix Angle
38 Degrees
Min. Helix Angle
35 Degrees
Measurement System
Metric
Shank Type - Machining
Straight
Finish - Machining
Altima
Series
TuffCut(R) XR

Description

Square End Mill, 2.5 mm Milling Dia., Altima, Straight, Length of Cut 5 mm, Overall Length 38 mm, Shank Dia. 3 mm, Neck Dia. Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.