Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 3.00mm Dia, 8.00mm Cut, Carbide

  • Mfr # 17711800A

  • Zoro # G3189668


product price: $29.15
/ea

Key Features

Dimension Type
Metric
Milling Diameter
3.00mm
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17711800A
Zoro #
G3189668
UPC #
697604179289
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
3.00mm
Length of Cut
8 mm
Shank Dia.
6 mm
Overall Length
57 mm
Milling Dia.
3 mm
Flute Length
0.315 in
Shank Diameter
0.2362 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
High Performance
Cast Iron (K) Compatibility
Yes
Item
Square End Mill
Shank Type - Machining
Straight
Finish - Machining
Altima
Measurement System
Metric
Max. Helix Angle
38 Degrees
Shank Type
Straight
End Mill Style
Square
End Mill Application
Roughing/Finishing
Finish
Altima
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Min. Helix Angle
35 Degrees
Material Grade - Machining
High Performance
Cutting Direction
Right Hand
Helix Angle
Variable
Non Ferrous (N) Compatibility
No
List Number
177
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
Yes
Center Cutting
Yes
Series
TuffCut(R) XR
Coating
ALtima®
Construction
Solid
Decimal Equivalent
0.1181 in
Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium

Description

Square End Mill, 3 mm Milling Dia., Altima, Straight, Length of Cut 8 mm, Overall Length 57 mm, Shank Dia. 6 mm, Neck Dia. Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.