Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 3/32" Dia, 17/64" Cut, Carbide

  • Mfr # 11109000

  • Zoro # G3189622


product price: $12.25
/ea

Key Features

Dimension Type
Fractional Inch
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
17/64 in
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11109000
Zoro #
G3189622
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
0.0900"
Length of Cut
17/64 in
Shank Dia.
1/8 in
Overall Length
1 1/2 in
Milling Dia.
5/64 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Super Alloy (S) Compatibility
Yes
Measurement System
Fractional Inch
Cast Iron (K) Compatibility
Yes
Shank Type
Straight
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
Yes
End Mill Style
Square
Helix Angle
30 Degrees
Steel (P) Compatibility
Yes
End Mill Application
Finishing
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Right Hand
List Number
111
Shank Type - Machining
Straight
Item
Square End Mill

Description

Square End Mill, 5/64 in Milling Dia., Straight, Length of Cut 17/64 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.