Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 3/4" Dia, 1-1/2" Cut, Carbide

  • Mfr # 17875010A

  • Zoro # G3721126


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
3/4"
End Mill Material
Carbide
Number of Flutes
5
Length of Cut
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17875010A
Zoro #
G3721126
UPC #
697604178268
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
3/4"
Length of Cut
1.5 in
Shank Dia.
3/4 in
Overall Length
4 in
Milling Dia.
0.75 in

Details

End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
High Performance
Non Ferrous (N) Compatibility
No
Chip-Breaker
Chip-Breaker Not Included
Measurement System
Inch
Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
Drilling Tool Configuration
Individual
Steel (P) Compatibility
Yes
Shank Type - Machining
Straight
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Stainless Steel, Steel, Super Alloy
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Cast Iron (K) Compatibility
Yes
End Mill Style
Square
List Number
178
Material Grade - Machining
High Performance
Stainless (M) Compatibility
Yes
Primary Material Application ISO Code
H, K, M, N, S
End Mill Application
Roughing/Finishing
Cutting Direction - Machining
Right Hand
Helix Angle
38 Degrees
Item
Square End Mill
Finish
Altima
Hardened (H) Compatibility
Yes
Finish - Machining
Altima
Material - Machining
Carbide
Shank Type
Straight
Series
TuffCut(R) XR
Max. Helix Angle
38 Degrees

Description

Square End Mill, 0.75 in Milling Dia., Carbide, Altima, Straight, Length of Cut 1.5 in, Overall Length 4 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.