Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 3.50mm Dia, 7.00mm Cut, Carbide

  • Mfr # 17713700A

  • Zoro # G3189756


product price: $30.67
/ea

Key Features

Dimension Type
Metric
Milling Diameter
3.50mm
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17713700A
Zoro #
G3189756
UPC #
697604176882
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
3.50mm
Length of Cut
7 mm
Shank Dia.
6 mm
Overall Length
57 mm
Milling Dia.
3.5 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
High Performance
Shank Type
Straight
Helix Angle
Variable
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Finish
Altima
Item
Square End Mill
Finish - Machining
Altima
Max. Helix Angle
38 Degrees
Measurement System
Metric
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
List Number
177
Hardened (H) Compatibility
Yes
End Mill Application
Roughing/Finishing
End Mill Style
Square
Steel (P) Compatibility
Yes
Min. Helix Angle
35 Degrees
Cutting Direction
Right Hand
Material Grade - Machining
High Performance
Shank Type - Machining
Straight
Series
TuffCut(R) XR

Description

Square End Mill, 3.5 mm Milling Dia., Altima, Straight, Length of Cut 7 mm, Overall Length 57 mm, Shank Dia. 6 mm, Neck Dia. Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.