Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 3/8" Dia, 3/4" Cut, Carbide

  • Mfr # 13837504

  • Zoro # G7287677


product price: $30.69
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
3/8"
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13837504
Zoro #
G7287677
UPC #
697604138385
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
3/8"
Length of Cut
0.75 in
Shank Dia.
3/8 in
Overall Length
2 1/2 in
Milling Dia.
0.375 in

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
High Performance
Finish
Bright (Uncoated)
Non Ferrous (N) Compatibility
Yes
List Number
138
Cutting Direction
Right Hand
Helix Angle
36 Degrees
Item
Square End Mill
Shank Type
Straight
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
End Mill Application
Finishing
End Mill Style
Square
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Measurement System
Inch
Shank Type - Machining
Straight
Material Grade - Machining
High Performance
Finish - Machining
Uncoated
Series
TuffCut(R) X-AL
Max. Helix Angle
36 Degrees

Description

Square End Mill, 0.375 in Milling Dia., Uncoated, Straight, Length of Cut 0.75 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.