Zoro Homepage
This item is Discontinued.
M.A. Ford End Mill, 3/8" Dia, 7/8" Cut, Carbide 17737510A

End Mill, 3/8" Dia, 7/8" Cut, Carbide (Discontinued)

  • Mfr # 17737510A
  • Zoro # G7170016
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17737510A
Zoro #
G7170016
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
3/8"
Overall Length
2 1/2 in
Length of Cut
7/8 in
Dimension Type
Fractional Inch
Shank Dia.
3/8 in
Milling Dia.
3/8"

Description

Square End Mill, Altima, Length of Cut 7/8 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.