Zoro Homepage

End Mill, 5 Flute, 3/4x1-1/2x4" Flute

  • Mfr # 27875012B

  • Zoro # G7276582


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Diameter
0.75 in
Number of Flutes
5 - RH
Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Overall Length
4 in
Helix Angle
40 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27875012B
Zoro #
G7276582
UPC #
-
Country of Origin
United States

Dimensions

Diameter
0.75 in
Overall Length
4 in
Shank Dia.
0.75 in
Flute Length
1.5 in

Details

Number of Flutes
5 - RH
Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Helix Angle
40 Degrees
Item
Square End Mill
End Mill Style
Square
List Number
278
End Mill Material
Carbide
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
End Style
Corner Radius
Shank Type
Straight
Cutting Direction
Center Cutting
Finish
ALtima® Blaze
Construction
Solid
Series
TuffCut(R) XT

Description

Square End Mill, Neck Dia. Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.