End Mill, 5 Flute, 5/8x2-5/8x5" Flute
Mfr # 27862540B
Zoro # G7243649
product price: $227.99
/ea
Free Shipping & Returns
Key Features
End Mill Style
Square
Number of Flutes
5
Overall Length
5 in
Shank Dia.
0.625 in
Finish - Machining
ALtima® Blaze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27862540B
Zoro #
G7243649
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
5 in
Shank Dia.
0.625 in
Diameter
0.625 in
Flute Length
2.625 in
Details
Item
Square End Mill
End Mill Style
Square
Number of Flutes
5
Finish - Machining
ALtima® Blaze
Helix Angle
40 Degrees
Series
TuffCut(R) XT
List Number
278
Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Material - Machining
Carbide
Center Cutting
Yes
Shank Type
Straight
Construction
Solid
Description
Square End Mill, Neck Dia. Not Applicable
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.