Zoro Homepage

End Mill, 5/16" Dia, 13/16" Cut, Carbide

  • Mfr # 17831210A

  • Zoro # G7288325


product price: $37.15
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
5/16"
End Mill Material
Carbide
Number of Flutes
5
Length of Cut
0.8125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17831210A
Zoro #
G7288325
UPC #
697604178121
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
5/16"
Length of Cut
0.8125 in
Shank Dia.
5/16 in
Overall Length
2 1/2 in
Milling Dia.
0.3125 in
Flute Length
0.8125 in

Details

End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
High Performance
Shank Type
Straight
Hardened (H) Compatibility
Yes
End Mill Application
Roughing/Finishing
End Mill Style
Square
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Item
Square End Mill
Steel (P) Compatibility
Yes
List Number
178
Finish
Altima
Helix Angle
38 Degrees
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Material Grade - Machining
High Performance
Shank Type - Machining
Straight
Measurement System
Inch
Finish - Machining
Altima
Series
TuffCut(R) XR
Center Cutting
Yes
Construction
Solid
Decimal Equivalent
0.3125 in
Max. Helix Angle
38 Degrees

Description

Square End Mill, 0.3125 in Milling Dia., Altima, Straight, Length of Cut 0.8125 in, Overall Length 2 1/2 in, Shank Dia. 5/16 in, Neck Dia. Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.