Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 5/32" Dia, 1/2" Cut, Carbide

  • Mfr # 11115620

  • Zoro # G3720992


product price: $12.59
/ea

Key Features

Dimension Type
Fractional Inch
Milling Diameter
5/32"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11115620
Zoro #
G3720992
UPC #
697604111135
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
5/32"
Length of Cut
0.5 in
Shank Dia.
3/16 in
Overall Length
2 in
Milling Dia.
0.15625 in
Flute Length
0.5 in
Shank Diameter
0.1875 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Item
Square End Mill
Hardened (H) Compatibility
Yes
Measurement System
Inch
Cast Iron (K) Compatibility
Yes
Material Grade - Machining
General Purpose
Shank Type - Machining
Straight
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
Yes
End Mill Application
Roughing/Finishing
Super Alloy (S) Compatibility
Yes
End Mill Style
Square
Finish - Machining
Uncoated
Helix Angle
30 Degrees
Finish
Bright (Uncoated)
Shank Type
Straight
List Number
111
Center Cutting
Yes
Series
TuffCut(R) GP
Construction
Solid
Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Coating
Uncoated
Decimal Equivalent
0.1562 in
Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.15625 in Milling Dia., Uncoated, Straight, Length of Cut 0.5 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.