Zoro Homepage
This item is Discontinued.
M.A. Ford End Mill, 5/8" Dia, 1-1/4" Cut, Carbide 17762510A

End Mill, 5/8" Dia, 1-1/4" Cut, Carbide (Discontinued)

  • Mfr # 17762510A
  • Zoro # G7170357
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17762510A
Zoro #
G7170357
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
5/8"
Overall Length
3 1/2 in
Length of Cut
1 1/4 in
Dimension Type
Fractional Inch
Milling Dia.
5/8"
Shank Dia.
5/8 in

Description

Square End Mill, Altima, Length of Cut 1 1/4 in, Overall Length 3 1/2 in, Shank Dia. 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.