Zoro Homepage

End Mill, 8.00mm Dia, 12.00mm Cut, Carbide

  • Mfr # 177S3150A

  • Zoro # G7348078


product price: $34.65
/ea

Key Features

Dimension Type
Metric
Milling Diameter
8.00mm
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
177S3150A
Zoro #
G7348078
UPC #
697604182265
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
8.00mm
Length of Cut
12 mm
Shank Dia.
8 mm
Overall Length
63 mm
Milling Dia.
8 mm

Description

Square End Mill, 8 mm Milling Dia., Altima, Straight, Length of Cut 12 mm, Overall Length 63 mm, Shank Dia. 8 mm

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.