END MILL, MULTI-FLUTE, CARBIDE CENTER
Mfr # 11431250
Zoro # G2392578
product price: $31.15
/eaKey Features
Measurement System
Fractional Inch
Overall Length
2 1/2 in
Number of Flutes
4
Flute Type
Spiral
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11431250
Zoro #
G2392578
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 1/2 in
Flute Length
813/1000 in
Shank Dia.
5/16 in
Details
Measurement System
Fractional Inch
Number of Flutes
4
Flute Type
Spiral
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
Helix Angle
30 Degrees
Decimal Equivalent
0.3125
Series
114
Spiral Direction
Right Hand
Item
End Mill
Helix Angle - Maximum
30 Degrees
Description
End Mill, Non-Coolant Through, Length of Cut 0.813 in, Overall Length 2 1/2 in, Shank Dia. 5/16 in
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.