Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Single End, 10.00mm dia.

  • Mfr # 17839310A

  • Zoro # G7288228


product price: $87.25
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
10.00mm
End Mill Material
Carbide
Number of Flutes
5
Length of Cut
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17839310A
Zoro #
G7288228
UPC #
697604180292
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
10.00mm
Length of Cut
45 mm
Shank Dia.
10 mm
Overall Length
100 mm
Milling Dia.
10 mm

Details

End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
High Performance
List Number
178
Stainless (M) Compatibility
Yes
End Mill Style
Square
Hardened (H) Compatibility
Yes
Item
Square End Mill
Shank Type
Straight
Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Finish
Altima
Helix Angle
38 Degrees
End Mill Application
Roughing/Finishing
Cast Iron (K) Compatibility
Yes
Measurement System
Metric
Material Grade - Machining
High Performance
Shank Type - Machining
Straight
Finish - Machining
Altima
Series
TuffCut(R) XR
Max. Helix Angle
38 Degrees

Description

Square End Mill, 10 mm Milling Dia., Altima, Straight, Length of Cut 45 mm, Overall Length 100 mm, Shank Dia. 10 mm, Neck Dia. Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.