Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Single End, 12.00mm dia.

  • Mfr # 17847200A

  • Zoro # G7288386


product price: $67.65
/ea

Key Features

Dimension Type
Metric
Milling Diameter
12.00mm
End Mill Material
Carbide
Number of Flutes
5
Length of Cut
26 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17847200A
Zoro #
G7288386
UPC #
697604179746
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
12.00mm
Length of Cut
26 mm
Shank Dia.
12 mm
Overall Length
83 mm
Milling Dia.
12 mm

Details

End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
High Performance
Helix Angle
38 Degrees
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
List Number
178
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
End Mill Application
Roughing/Finishing
End Mill Style
Square
Shank Type
Straight
Item
Square End Mill
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Finish
Altima
Material Grade - Machining
High Performance
Shank Type - Machining
Straight
Measurement System
Metric
Finish - Machining
Altima
Series
TuffCut(R) XR
Max. Helix Angle
38 Degrees

Description

Square End Mill, 12 mm Milling Dia., Altima, Straight, Length of Cut 26 mm, Overall Length 83 mm, Shank Dia. 12 mm, Neck Dia. Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.