Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Single End, 16.00mm dia.

  • Mfr # 17862910A

  • Zoro # G7347588


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
16.00mm
End Mill Material
Carbide
Number of Flutes
5
Length of Cut
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17862910A
Zoro #
G7347588
UPC #
697604180315
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
16.00mm
Length of Cut
75 mm
Shank Dia.
16 mm
Overall Length
150 mm
Milling Dia.
16 mm
Flute Length
2.9528 in

Details

End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
High Performance
Helix Angle
38 Degrees
Item
Square End Mill
List Number
178
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
Yes
Finish
Altima
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
End Mill Style
Square
Shank Type
Straight
Super Alloy (S) Compatibility
Yes
End Mill Application
Roughing/Finishing
Workpiece Compatibility
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Measurement System
Metric
Shank Type - Machining
Straight
Material Grade - Machining
High Performance
Finish - Machining
Altima
Center Cutting
Yes
Series
TuffCut(R) XR
Decimal Equivalent
0.6299 in
Construction
Solid
Max. Helix Angle
38 Degrees

Description

Square End Mill, 16 mm Milling Dia., Altima, Straight, Length of Cut 75 mm, Overall Length 150 mm, Shank Dia. 16 mm, Neck Dia. Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.