Zoro Homepage

End Mill, Variable, 1/2x5/8x2x5 Flute

  • Mfr # 27750004N4B

  • Zoro # G7263492


product price: $158.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Square
Number of Flutes
4
Overall Length
5 in
Shank Dia.
0.5 in
Finish - Machining
ALtima® Blaze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27750004N4B
Zoro #
G7263492
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Shank Dia.
0.5 in
Diameter
0.5 in
Neck Dia.
0.48 in
Corner Radius
0.03 in
Neck Length
2 in
Flute Length
0.625 in

Details

Item
Square End Mill
End Mill Style
Square
Number of Flutes
4
Finish - Machining
ALtima® Blaze
Helix Angle
38 to 41 Degrees
Series
TuffCut(R) XT
List Number
277N
Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Material - Machining
Carbide
Center Cutting
Yes
Shank Type
Straight
Construction
Solid

Description

Square End Mill

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.