End Mill, Variable, 3/8x1-1/2x4" Flute
Mfr # 277L3756B
Zoro # G7246869
product price: $76.75
/ea
Free Shipping & Returns
Key Features
Material
Carbide
Overall Length
4 in
Number of Flutes
4
End Mill Style
Square
Finish
ALtima® Blaze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
277L3756B
Zoro #
G7246869
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Shank Dia.
0.375 in
Corner Radius
0.06 in
Flute Length
1.5 in
Details
Material
Carbide
Number of Flutes
4
End Mill Style
Square
Finish
ALtima® Blaze
Item
Square End Mill
Series
TuffCut(R) XT
Shank Type
Straight
List Number
277
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Center Cutting
Yes
Helix Angle
38 to 41 Degrees
Workpiece Compatibility
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Construction
Solid
Decimal Equivalent
0.375 in
Description
Square End Mill, Neck Dia. Not Applicable
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.