Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Variable, 3/8x2-1/2x 4" Flute

  • Mfr # 277X3756B

  • Zoro # G7239263


product price: $86.89
/ea
Free Shipping & Returns

Key Features

End Mill Style
Corner-Radius
Series
TuffCut(R) XT
List Number
277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
277X3756B
Zoro #
G7239263
UPC #
-
Country of Origin
United States

Details

Item
Corner Radius End Mill
End Mill Style
Corner-Radius
Series
TuffCut(R) XT
List Number
277

Description

Corner Radius End Mill

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.