Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Endmill 1/2 X 3 .015Cr

  • Mfr # 278X50002B

  • Zoro # G1310378


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Tool Construction
Solid
Milling Diameter
1/2 in
Number of Flutes
5
Center Cutting
Yes
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
278X50002B
Zoro #
G1310378
UPC #
697604370358
Country of Origin
United States

Dimensions

Milling Diameter
1/2 in
Corner Radius
0.015 in
Overall Length
5 in
Shank Dia.
1/2 in
Length of Cut
3 in

Details

Tool Construction
Solid
Number of Flutes
5
Center Cutting
Yes
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Helix Angle
40°
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Shank Type
Straight
Material
Carbide
Finish
ALtima Blaze
End Mill Style
Corner Radius

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.