Zoro Homepage

Endmill, 1/4 In, 5 Flute

  • Mfr # 278X25000B

  • Zoro # G510111934


product price: $63.29
/ea

Key Features

Overall Length
4 in
Material - Machining
Carbide
Shank Dia.
0.25 in
For Use With
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Coating
ALtima® Blaze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
278X25000B
Zoro #
G510111934
UPC #
697604370099
Country of Origin
United States

Dimensions

Overall Length
4 in
Shank Dia.
0.25 in
Flute Length
1.75 in

Details

Item
Endmill,1/4 In, 5 Flute
Material - Machining
Carbide
For Use With
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Coating
ALtima® Blaze
End Grind
Square
Decimal Equivalent
0.25 in
Construction
Solid
Helix Angle
40 Degrees
Shank Type
Straight
Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Center Cutting
Yes
Number of Flutes
5

Description

Endmill,1/4 In, 5 Flute

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.