Zoro Homepage

Endmill 1/4X1-3/4 .030Cr

  • Mfr # 79025006

  • Zoro # G1165697


product price: $8.35
/ea

Key Features

Shank Dia.
1/4 in
Tool Construction
Solid
Non-Cutting Tip Dia Max
0.06 in
Shank Type - Machining
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79025006
Zoro #
G1165697
UPC #
697604790910
Country of Origin
United States

Dimensions

Shank Dia.
1/4 in
Overall Length
2 in
Diameter
0.25 in
Body Dia.
1/4 in

Details

Tool Construction
Solid
Non-Cutting Tip Dia Max
0.06 in
Shank Type - Machining
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Material - Machining
HSS
Included Angle
120°
Finish
Uncoated
Number of Flutes
6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.