Zoro Homepage

Endmill 3/4X2-1/4 .030Cr

  • Mfr # 278L75004B

  • Zoro # G1316039


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
2-1/4 in
Center Cutting
Yes
Helix Angle
40°
Shank Dia.
3/4 in
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
278L75004B
Zoro #
G1316039
UPC #
697604370594
Country of Origin
United States

Dimensions

Length of Cut
2-1/4 in
Shank Dia.
3/4 in
Milling Diameter
3/4 in
Overall Length
5 in
Corner Radius
0.03 in

Details

Center Cutting
Yes
Helix Angle
40°
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
End Mill Style
Corner Radius
Finish
ALtima Blaze
Material
Carbide
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Shank Type
Straight
Tool Construction
Solid
Number of Flutes
5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.