Zoro Homepage

Endmill 3/8 X 2-1/2

  • Mfr # 278X37500B

  • Zoro # G1301716


product price: $80.39
/ea
Free Shipping & Returns

Key Features

Milling Diameter
3/8 in
Shank Type
Straight
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
278X37500B
Zoro #
G1301716
UPC #
697604370211
Country of Origin
United States

Dimensions

Milling Diameter
3/8 in
Diameter
0.375 in
Length of Cut
2-1/2 in
Flute Length
2.5 in
Shank Dia.
3/8 in
Overall Length
4 in

Details

Shank Type
Straight
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Tool Construction
Solid
Helix Angle
40°
Number of Flutes
5
End Mill Style
Square
End Grind
Square
Center Cutting
Yes
Finish
ALtima Blaze
Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.