
Endmill 3/8X1-5/8 .060Cr
Mfr # 278L37506B
Zoro # G1336086
product price: $84.29
/ea
Free Shipping & Returns
Key Features
Milling Diameter
3/8 in
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
End Mill Style
Corner Radius
Shank Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
278L37506B
Zoro #
G1336086
UPC #
697604971609
Country of Origin
United States
Dimensions
Milling Diameter
3/8 in
Diameter
0.375 in
Shank Dia.
3/8 in
Flute Length
1.625 in
Length of Cut
1-5/8 in
Corner Radius
0.06 in
Overall Length
4 in
Details
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
End Mill Style
Corner Radius
Shank Type
Straight
Tool Construction
Solid
End Grind
Corner Radius
Number of Flutes
5
Finish
ALtima Blaze
Helix Angle
40°
Center Cutting
Yes
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
Material
Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.