Zoro Homepage

Endmill 3/8X2-1/2 .015Cr

  • Mfr # 278X37502B

  • Zoro # G1303168


product price: $90.15
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Number of Flutes
5
End Mill Style
Corner Radius
Finish
ALtima Blaze Coating
Length of Cut
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
278X37502B
Zoro #
G1303168
UPC #
697604370228
Country of Origin
United States

Dimensions

Length of Cut
2-1/2 in
Shank Dia.
3/8 in
Cutter Dia.
3/8 in
Corner Radius
0.015 in
Overall Length
4 in

Details

Material
Carbide
Number of Flutes
5
End Mill Style
Corner Radius
Finish
ALtima Blaze Coating
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Shank Type
Straight
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Helix Angle
40 Degrees
Decimal Equivalent
0.3750 in
Center Cutting
Yes
Tool Construction
Solid
Series
TuffCut XT

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.