Zoro Homepage

Endmill 5/8X2-1/4 .030Cr

  • Mfr # 278L62504B

  • Zoro # G1310737


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
2-1/4 in
Corner Radius
0.03 in
Number of Flutes
5
Tool Construction
Solid
End Mill Style
Corner Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
278L62504B
Zoro #
G1310737
UPC #
697604370464
Country of Origin
United States

Dimensions

Length of Cut
2-1/4 in
Corner Radius
0.03 in
Overall Length
5 in
Shank Dia.
5/8 in
Milling Diameter
5/8 in

Details

Number of Flutes
5
Tool Construction
Solid
End Mill Style
Corner Radius
Shank Type
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Helix Angle
40°
Center Cutting
Yes
Material
Carbide
Finish
ALtima Blaze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.