Zoro Homepage

Extension Drill Bit, Rght Hnd, Crbide, 142D

  • Mfr # 2XDCE3150A

  • Zoro # G7172448


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
8.00 mm
Overall Length
163.00 mm
Drill Bit Point Angle
140 Degrees
Material - Machining
Solid Carbide
Finish - Machining
Altima®
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDCE3150A
Zoro #
G7172448
UPC #
697604043603
Country of Origin
United States

Dimensions

Drill Bit Size
8.00 mm
Overall Length
163.00 mm
Flute Length
120.00 mm
Shank Dia.
8.00 mm
Depth:Dia. Ratio
12xD
Metric Size
8

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
140 Degrees
Material - Machining
Solid Carbide
Finish - Machining
Altima®
Number of Flutes
2
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Cutting Direction
Right Hand
List Number
2XDCE
Standards
Not Rated
Decimal Equivalent
0.3150
Coolant Fed
Coolant Through
Drill Bit Point Type
Cam Relief
Measurement System
Metric
Material Grade - Machining
0
Primary Material Application
Metalworking

Description

Extra Long Drill Bit, Drill Bit Size 8.00 mm, Drill Bit Point Angle 140 Degrees , 12xD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.