Zoro Homepage

F Carbide 142 Deg. Jobber Length Drill Bit

  • Mfr # 2XDCR2570A

  • Zoro # G7172965


product price: $91.69
/ea
Free Shipping & Returns

Key Features

Overall Length
4 23/32 in
Drill Bit Point Angle
142 Degrees
Shank Dia.
15/32 in
Cutting Direction
Right Hand
Drill Bit Material
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDCR2570A
Zoro #
G7172965
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 23/32 in
Drill Bit Size
F
Shank Dia.
15/32 in
Flute Length
2 23/64 in
Drill Bit Dimension Type
Letter
Depth:Dia. Ratio
5xD
Depth x Dia. Ratio
5xD
Maximum Drilling Depth
2 23/64 in

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
142 Degrees
Cutting Direction
Right Hand
Drill Bit Material
Cobalt
Point Type
S
List Number
2XDCR
Decimal Equivalent
0.2570
Coolant Through
No
Material
Carbide
Drill Bit Finish
Altima
Drill Bit Grouping
Drill Bit
Coolant Fed
Non-Coolant Through
Measurement System
Letter

Description

Jobber Drill Bit, Drill Bit Size F, Drill Bit Point Angle 142 Degrees , Decimal Equivalent 0.2570, Letter, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.