Zoro Homepage

Helix End Mill, Variable, 1" x 2-1/4" x 5"

  • Mfr # 277L1000B

  • Zoro # G7267683


product price: $361.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Square
List Number
277
Series
TuffCut(R) XT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
277L1000B
Zoro #
G7267683
UPC #
-
Country of Origin
United States

Details

End Mill Style
Square
Item
Square End Mill
List Number
277
Series
TuffCut(R) XT

Description

Square End Mill, Neck Dia. Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.