Helix End Mill, Variable, 1/2" x 5/8" x 5"
Mfr # 17950020A
Zoro # G7255217
product price: $107.99
/ea
Free Shipping & Returns
Key Features
End Mill Style
Ball Nose
Number of Flutes
4
Overall Length
5 in
Shank Dia.
0.5 in
Finish - Machining
ALtima®
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17950020A
Zoro #
G7255217
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
5 in
Shank Dia.
0.5 in
Diameter
0.5 in
Flute Length
0.625 in
Details
Item
Variable Helix End Mill
End Mill Style
Ball Nose
Number of Flutes
4
Finish - Machining
ALtima®
Helix Angle
35 to 38 Degrees
Series
TuffCut(R) XR
Application
Slotting; Traditional Roughing; Finishing; 3D Surfacing; High Efficiency Milling
List Number
179
Material - Machining
Carbide
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Center Cutting
Yes
Shank Type
Straight
Construction
Solid
Description
Variable Helix End Mill
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.