Helix End Mill, Variable, 1/4x 3/4x 2-1/2"
Mfr # 27725010B
Zoro # G7344150
product price: $26.45
/eaKey Features
End Mill Material
Carbide
Number of Flutes
4
Shank Dia.
0.25 in
Overall Length
2.5 in
Finish
ALtima® Blaze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27725010B
Zoro #
G7344150
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
0.25 in
Overall Length
2.5 in
Flute Length
0.75 in
Details
End Mill Material
Carbide
Number of Flutes
4
Item
Square End Mill
Finish
ALtima® Blaze
Workpiece Compatibility
Steel; Stainless steel; Cast iron; Super-alloys and titanium
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
List Number
277
End Mill Style
Square
Shank Type
Straight
Helix Angle
38 to 41 Degrees
Center Cutting
Yes
Series
TuffCut(R) XT
Decimal Equivalent
0.25 in
Construction
Solid
Description
Square End Mill, Neck Dia. Not Applicable
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.