Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Helix End Mill, Variable, 5/8" x 5/8" x 3"

  • Mfr # 17762500AW

  • Zoro # G7347230


product price: $132.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
Carbide
Number of Flutes
4
Shank Dia.
0.625 in
Overall Length
3 in
List Number
177
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17762500AW
Zoro #
G7347230
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.625 in
Overall Length
3 in
Flute Length
0.625 in

Details

End Mill Material
Carbide
Number of Flutes
4
Item
Square End Mill
List Number
177
Shank Type
Weldon
Finish
ALtima®
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Helix Angle
35 to 38 Degrees
Workpiece Compatibility
Steel; Stainless steel; Cast iron; Super-alloys and titanium
End Mill Style
Square
Series
TuffCut(R) XR
Center Cutting
Yes
Decimal Equivalent
0.625 in
Construction
Solid

Description

Square End Mill, Neck Dia. Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.