Hp Micr End Mill 1/16X.094Xn10

  • Mfr # 3MVRM0100R.10AH

  • Zoro # G1305426


product price: $39.95
/ea

Key Features

Helix Angle
31°-35° Variable
Length of Cut
3 mm
Tool Construction
Solid
Center Cutting
Yes
Milling Diameter
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3MVRM0100R.10AH
Zoro #
G1305426
UPC #
697604390837
Country of Origin
United States

Dimensions

Length of Cut
3 mm
Milling Diameter
1 mm
Corner Radius
0.1 mm
Shank Dia.
4 mm
Overall Length
50 mm

Details

Helix Angle
31°-35° Variable
Tool Construction
Solid
Center Cutting
Yes
Shank Type
Straight
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Primary Material Application
Stainless steel; Super-alloys and titanium
End Mill Style
Corner Radius
Number of Flutes
3
Finish
ALtima Xtreme
Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.