Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hp Micr End Mill 1/16X.094Xn15

  • Mfr # 3MVRM0150R.20AH

  • Zoro # G1309991


product price: $36.29
/ea

Key Features

End Mill Style
Corner Radius
Milling Diameter
1.5 mm
Tool Construction
Solid
Corner Radius
0.2 mm
Diameter
0.0591 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3MVRM0150R.20AH
Zoro #
G1309991
UPC #
697604390950
Country of Origin
United States

Dimensions

Milling Diameter
1.5 mm
Corner Radius
0.2 mm
Diameter
0.0591 in
Flute Length
0.1772 in
Shank Dia.
4 mm
Length of Cut
4.5 mm
Overall Length
50 mm

Details

End Mill Style
Corner Radius
Tool Construction
Solid
End Grind
Corner Radius
Center Cutting
Yes
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Shank Type
Straight
Number of Flutes
3
Helix Angle
31°-35° Variable
Material Application
Stainless steel, Super-alloys and titanium
Material
Carbide
Primary Material Application
Stainless steel; Super-alloys and titanium
Finish
ALtima Xtreme

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.