Zoro Homepage

Hp Micr End Mill 1/32X.047Xn10

  • Mfr # 3MVR0938R.015AH

  • Zoro # G1348150


product price: $33.39
/ea

Key Features

Material
Carbide
Number of Flutes
3
End Mill Style
Corner Radius
Finish
ALtima® 52
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3MVR0938R.015AH
Zoro #
G1348150
UPC #
697604391353
Country of Origin
United States

Dimensions

Corner Radius
0.015 in
Shank Dia.
0.125 in
Overall Length
1.5 in
Flute Length
0.281 in

Details

Material
Carbide
Number of Flutes
3
End Mill Style
Corner Radius
Finish
ALtima® 52
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Shank Type
Straight
Stainless (M) Compatibility
Yes
Helix Angle
31 to 35 Degrees
Super Alloy (S) Compatibility
Yes
Construction
Solid
Decimal Equivalent
0.0938 in
Center Cutting
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.