Zoro Homepage

Hp Micr End Mill 1/32X.047Xn10

  • Mfr # 3MVS0312N10AH

  • Zoro # G1304102


product price: $56.19
/ea

Key Features

Number of Flutes
3
Helix Angle
31°-35° Variable
Tool Construction
Solid
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Shank Dia.
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3MVS0312N10AH
Zoro #
G1304102
UPC #
697604390110
Country of Origin
United States

Dimensions

Shank Dia.
1/8 in
Length of Cut
3/64 in
Milling Diameter
1/32 in
Neck Length
0.3125 in
Overall Length
2-1/2 in

Details

Number of Flutes
3
Helix Angle
31°-35° Variable
Tool Construction
Solid
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
End Mill Style
Square
Center Cutting
Yes
Material
Carbide
Primary Material Application
Stainless steel; Super-alloys and titanium
Shank Type
Straight
Finish
ALtima Xtreme

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.