Zoro Homepage

Hp Micr End Mill 1/32X.047Xn12

  • Mfr # 3MVR0938R.020AH

  • Zoro # G1347730


product price: $33.59
/ea

Key Features

Tool Construction
Solid
Finish
ALtima Xtreme
Number of Flutes
3
Shank Dia.
1/8 in
Helix Angle
31°-35° Variable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3MVR0938R.020AH
Zoro #
G1347730
UPC #
697604391391
Country of Origin
United States

Dimensions

Shank Dia.
1/8 in
Milling Diameter
3/32 in
Corner Radius
0.02 in
Overall Length
1-1/2 in
Length of Cut
9/32 in

Details

Tool Construction
Solid
Finish
ALtima Xtreme
Number of Flutes
3
Helix Angle
31°-35° Variable
Center Cutting
Yes
End Mill Style
Corner Radius
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Shank Type
Straight
Primary Material Application
Stainless steel; Super-alloys and titanium
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.