Zoro Homepage

Hp Micr End Mill 3/32X.141Xn12

  • Mfr # 3MVS0938N12AH

  • Zoro # G1338378


product price: $59.99
/ea

Key Features

Primary Material Application
Stainless steel; Super-alloys and titanium
Center Cutting
Yes
Shank Dia.
1/8 in
Milling Diameter
3/32 in
Neck Length
1.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3MVS0938N12AH
Zoro #
G1338378
UPC #
697604390486
Country of Origin
United States

Dimensions

Shank Dia.
1/8 in
Milling Diameter
3/32 in
Neck Length
1.125 in
Length of Cut
9/64 in
Diameter
0.0938 in
Flute Length
0.1406 in
Overall Length
2-1/2 in

Details

Primary Material Application
Stainless steel; Super-alloys and titanium
Center Cutting
Yes
End Grind
Square
Material Application
Stainless steel, Super-alloys and titanium
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Helix Angle
31°-35° Variable
Shank Type
Straight
End Mill Style
Square
Tool Construction
Solid
Number of Flutes
3
Finish
ALtima Xtreme
Material
Carbide

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.