Zoro Homepage

Hp Micr End Mill 3/32X.141Xn15

  • Mfr # 3MVS0156R.003N8AH

  • Zoro # G1359472


product price: $61.55
/ea

Key Features

Corner Radius
0.003 in
Shank Type
Straight
Number of Flutes
3
Neck Length
0.125 in
Shank Dia.
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3MVS0156R.003N8AH
Zoro #
G1359472
UPC #
697604390691
Country of Origin
United States

Dimensions

Corner Radius
0.003 in
Neck Length
0.125 in
Shank Dia.
1/8 in
Length of Cut
0.023 in
Milling Diameter
1/64 in
Overall Length
2-1/2 in

Details

Shank Type
Straight
Number of Flutes
3
End Mill Style
Corner Radius
Material
Carbide
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Finish
ALtima Xtreme
Tool Construction
Solid
Center Cutting
Yes
Helix Angle
31°-35° Variable
Primary Material Application
Stainless steel; Super-alloys and titanium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.