Zoro Homepage

Hp Micr End Mill 3/64X.070Xn5

  • Mfr # 3MVS0468N5AH

  • Zoro # G1313360


product price: $49.89
/ea

Key Features

Helix Angle
31°-35° Variable
Diameter
0.0468 in
Shank Type
Straight
Material
Carbide
End Mill Application
High Efficiency Milling, Slotting, Traditional Roughing, Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3MVS0468N5AH
Zoro #
G1313360
UPC #
697604390202
Country of Origin
United States

Dimensions

Diameter
0.0468 in
Shank Dia.
0.125 in
Neck Length
0.25 in
Overall Length
2.5 in
Flute Length
0.07 in

Details

Helix Angle
31°-35° Variable
Shank Type
Straight
Material
Carbide
End Mill Application
High Efficiency Milling, Slotting, Traditional Roughing, Finishing
Finish
ALtima® Xtreme
Center Cutting
Yes
Material Application
Stainless steel, Super-alloys and titanium
Tool Construction
Solid
End Grind
Square
Number of Flutes
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.