Zoro Homepage

Hp Micro End Mill 1/16X.094Xn8

  • Mfr # 3MVS0625N8AH

  • Zoro # G1333432


product price: $52.19
/ea

Key Features

Material
Carbide
Number of Flutes
3
End Mill Style
Square
Finish
ALtima® 52
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3MVS0625N8AH
Zoro #
G1333432
UPC #
697604390295
Country of Origin
United States

Dimensions

Overall Length
2.5 in
Neck Length
0.5 in
Shank Dia.
0.125 in
Flute Length
0.094 in

Details

Material
Carbide
Number of Flutes
3
End Mill Style
Square
Finish
ALtima® 52
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Shank Type
Straight
Helix Angle
31 to 35 Degrees
Construction
Solid
Decimal Equivalent
0.0625 in
Center Cutting
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.