Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hp Micro End Mill 1/32X.047Xn3

  • Mfr # 3MVS0312N3AH

  • Zoro # G1302556


product price: $51.65
/ea

Key Features

End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Shank Dia.
1/8 in
Neck Length
0.0938 in
Milling Diameter
1/32 in
Tool Construction
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3MVS0312N3AH
Zoro #
G1302556
UPC #
697604390080
Country of Origin
United States

Dimensions

Shank Dia.
1/8 in
Neck Length
0.0938 in
Milling Diameter
1/32 in
Overall Length
1-1/2 in
Length of Cut
3/64 in

Details

End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Tool Construction
Solid
Helix Angle
31°-35° Variable
Number of Flutes
3
Center Cutting
Yes
Material
Carbide
Primary Material Application
Stainless steel; Super-alloys and titanium
Finish
ALtima Xtreme
Shank Type
Straight
End Mill Style
Square

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.